H80Q20
Description
H80Q20 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # H80Q20
BDI # 312382
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Split Taper Bushing
Global Part Number GPN:
10315
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Bushed
35H20
Description
35H20 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SINGLE BUSHED
Part # 35H20
BDI # 323783
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
Split Taper Bushing
Global Part Number GPN:
9721
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Split Taper Bushing
Global Part Number GPN:
10048
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Split Taper Bushing
Global Part Number GPN:
9990
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed
H40P20
Description
H40P20 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # H40P20
BDI # 327792
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Split Taper Bushing
Global Part Number GPN:
10184
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Bushed