H140R30
Description
H140R30 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TPR HARDENED TEETH
Part # H140R30
BDI # 312343
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
16.742
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.7
Other Features:
Split Taper Bushing
Global Part Number GPN:
10948
Pitch Diameter - Millimeter:
425.24
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Other Features:
Split Taper Bushing
Global Part Number GPN:
10363
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Bushed
D120S30
Description
D120S30 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # D120S30
BDI # 312017
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Other Features:
Split Taper Bushing
Global Part Number GPN:
10077
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Bushed
H160R30
Description
H160R30 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # H160R30
BDI # 312361
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.228
Other Features:
Split Taper Bushing
Global Part Number GPN:
11342
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Bushed
200U30
Description
200U30 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 200U30
BDI # 312238
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
23.917
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
25.285
Other Features:
Split Taper Bushing
Global Part Number GPN:
10398
Pitch Diameter - Millimeter:
607.492
Mounting Method:
Bushed