3HB1-LR15
Description
3HB1-LR15 BEVEL GEAR REDUCER ; CAST IRON NON RETURNABLE POR
Part # 3HB1-LR15
BDI # 328887
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
1.5:1
Inch - Metric:
Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.5
Overall Width - Inch:
6.25
12HB1-SN15
Description
12HB1-SN15 BEVEL GEAR REDUCER ; CAST IRON NON RETURNABLE POR
Part # 12HB1-SN15
BDI # 328852
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
1.5:1
Inch - Metric:
Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.875
Overall Width - Inch:
11.344
9HB1-SF15
Description
9HB1-SF15 BEVEL GEAR REDUCER ; CAST IRON NON RETURNABLE POR
Part # 9HB1-SF15
BDI # 328909
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
1.5:1
Inch - Metric:
Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.188
Overall Width - Inch:
9.719
15HB1-LR15
Description
15HB1-LR15 BEVEL GEAR REDUCER ; CAST IRON NON RETURNABLE POR
Part # 15HB1-LR15
BDI # 328858
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
1166.7
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
1.5:1
Inch - Metric:
Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.813
Overall Width - Inch:
14.719
15HSB1-SF15
Description
15HSB1-SF15 BEVEL GEAR REDUCER ; CAST IRON NON RETURNABLE POR
Part # 15HSB1-SF15
BDI # 328874
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
60HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
1.5:1
Inch - Metric:
Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.813
Overall Width - Inch:
14.719