315HMTP25 6B SAE-A 2
Description
315HMTP25 6B SAE-A 2 SHAFT MOUNT REDCR ; NON-RETURNABLE PARALLEL
Part # 315HMTP25 6B SAE-A 2
BDI # 358888
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
216.662
Nominal Center Distance - Inch:
8.53
Other Features:
Double Reduction | Hydraulic Mount | SAE-A2 Hydraulic Motor Mounting Style | 6 Spline Teeth
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.42
315HMTP25 14T SAE-C 4
Description
315HMTP25 14T SAE-C 4 SHAFT MOUNT REDCR ; NON-RETURNABLE PARALLEL
Part # 315HMTP25 14T SAE-C 4
BDI # 358887
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
216.662
Nominal Center Distance - Inch:
8.53
Other Features:
Double Reduction | Hydraulic Mount | SAE-C4 Hydraulic Motor Mounting Style | 14 Spline Teeth
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.97
215HMTP25 13T SAE-B 2
Description
215HMTP25 13T SAE-B 2 SHAFT REDUCER ; POR NON RETURNABLE PARALLEL
Part # 215HMTP25 13T SAE-B 2
BDI # 358871
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
178.054
Nominal Center Distance - Inch:
7.01
Other Features:
Double Reduction | Hydraulic Mount | SAE-B2 Hydraulic Motor Mounting Style | 13 Spline Teeth
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.53
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
197.612
Nominal Center Distance - Inch:
7.78
Other Features:
Double Reduction | Finished Bore
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.94
307HMTP25 14T SAE-C 4
Description
307HMTP25 14T SAE-C 4 SHAFT REDUCER ; POR NON RETURNABLE PARALLEL
Part # 307HMTP25 14T SAE-C 4
BDI # 358878
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
197.612
Nominal Center Distance - Inch:
7.78
Other Features:
Double Reduction | Hydraulic Mount | SAE-C4 Hydraulic Motor Mounting Style | 14 Spline Teeth
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.41