207HMTP05 14T SAE-C 4
Description
207HMTP05 14T SAE-C 4 SHAFT REDUCER ; POR NON RETURNABLE PARALLEL
Part # 207HMTP05 14T SAE-C 4
BDI # 23994946
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
154.432
Nominal Center Distance - Inch:
6.08
Other Features:
Single Reduction | Hydraulic Mount | SAE-C4 Hydraulic Motor Mounting Style | 14 Spline Teeth
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.87
203SMTP05
Description
203SMTP05 SHAFT MOUNT REDUCER ; BROW SMTP SHAFT MT
Part # 203SMTP05
BDI # 358842
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
133.604
Nominal Center Distance - Inch:
5.26
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.85
207HMTP05 13T SAE-B 2
Description
207HMTP05 13T SAE-B 2 SHAFT REDUCER ; POR NON RETURNABLE PARALLEL
Part # 207HMTP05 13T SAE-B 2
BDI # 23981505
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
154.432
Nominal Center Distance - Inch:
6.08
Other Features:
Single Reduction | Hydraulic Mount | SAE-B2 Hydraulic Motor Mounting Style | 13 Spline Teeth
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.99
203HMTP05 6B SAE-A 2
Description
203HMTP05 6B SAE-A 2 SHAFT REDUCER ; NON-RETURNABLE PARALLEL
Part # 203HMTP05 6B SAE-A 2
BDI # 358839
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
133.604
Nominal Center Distance - Inch:
5.26
Other Features:
Single Reduction | Hydraulic Mount | SAE-A2 Hydraulic Motor Mounting Style | 6 Spline Teeth
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.14
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
95.758
Nominal Center Distance - Inch:
3.77
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.07