H100Q13
Description
H100Q13 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # H100Q13
BDI # 312282
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Other Features:
Split Taper Bushing
Global Part Number GPN:
10328
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Bushed
D100Q13
Description
D100Q13 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # D100Q13
BDI # 312001
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Other Features:
Split Taper Bushing
Global Part Number GPN:
10427
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Bushed
H60H13
Description
H60H13 ROLLER CHAIN SPROCKET ; 3/4" P 13T BORED FOR H BUSHING HARDENED
Part # H60H13
BDI # 327856
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
Split Taper Bushing
Global Part Number GPN:
10262
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Bushed
H40G13
Description
H40G13 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TPR HARDENED TEETH
Part # H40G13
BDI # 327766
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
Split Taper Bushing
Global Part Number GPN:
10174
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Bushed
H60P13
Description
H60P13 ROLLER CHAIN SPROCKET ; 3/4" P 13T HT BORE FOR P BUSHING
Part # H60P13
BDI # 327866
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
Split Taper Bushing
Global Part Number GPN:
10263
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Bushed