Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
Split Taper Bushing
Global Part Number GPN:
10069
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Bushed
H140R16
Description
H140R16 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER HARDENED
Part # H140R16
BDI # 312332
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
8.971
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.847
Other Features:
Split Taper Bushing
Global Part Number GPN:
10369
Pitch Diameter - Millimeter:
227.863
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
Split Taper Bushing
Global Part Number GPN:
10044
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Bushed
H80P16
Description
H80P16 ROLLER CHAIN SPROCKET ; 1" P 16T HT BORE SPLIT TAPER BUSHING
Part # H80P16
BDI # 312372
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
Split Taper Bushing
Global Part Number GPN:
10307
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
Split Taper Bushing
Global Part Number GPN:
9986
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Bushed