H160R19
Description
H160R19 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # H160R19
BDI # 312352
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
12.152
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.186
Other Features:
Split Taper Bushing
Global Part Number GPN:
10388
Pitch Diameter - Millimeter:
308.661
Mounting Method:
Bushed
41H19
Description
41H19 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 41H19
BDI # 323839
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
Split Taper Bushing
Global Part Number GPN:
9750
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Bushed
D40P19
Description
D40P19 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # D40P19
BDI # 328743
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
Split Taper Bushing
Global Part Number GPN:
9966
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Bushed
H40P19
Description
H40P19 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER HARDND TEETH
Part # H40P19
BDI # 327791
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
Split Taper Bushing
Global Part Number GPN:
10182
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Bushed
D80Q19
Description
D80Q19 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # D80Q19
BDI # 312027
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
Split Taper Bushing
Global Part Number GPN:
10047
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed