35G19
Description
35G19 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 35G19
BDI # 323780
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.472
Other Features:
Split Taper Bushing
Global Part Number GPN:
9719
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Bushed
H40H19
Description
H40H19 ROLLER CHAIN SPROCKET ; 1/2" P 19T HT BORE FOR H BUSHING
Part # H40H19
BDI # 327773
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
Split Taper Bushing
Global Part Number GPN:
10181
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Bushed
2080Q19
Description
2080Q19 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 2080Q19
BDI # 332496
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
6.16
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.59
Other Features:
Conveyor Series | Double Pitch | Split Taper Bushing
Global Part Number GPN:
9959
Pitch Diameter - Millimeter:
156.464
Mounting Method:
Bushed
2060P19
Description
2060P19 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 2060P19
BDI # 332493
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
4.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.94
Other Features:
Conveyor Series | Double Pitch | Split Taper Bushing
Global Part Number GPN:
9956
Pitch Diameter - Millimeter:
117.348
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.024
Flange Outside Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Outside Diameter - Inch:
2.97
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter:
76.81
Mounting Method:
Bushed