D40P24
Description
D40P24 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # D40P24
BDI # 328748
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
Split Taper Bushing
Global Part Number GPN:
9969
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Bushed
H80Q24
Description
H80Q24 ROLLER CHAIN SPROCKET ; 1" P 24T HT BORE FOR Q BUSHING
Part # H80Q24
BDI # 312386
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
Split Taper Bushing
Global Part Number GPN:
10319
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Bushed
D100R24
Description
D100R24 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # D100R24
BDI # 312011
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
Split Taper Bushing
Global Part Number GPN:
10076
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Bushed
35H24
Description
35H24 ROLLER CHAIN SPROCKET ; 35 CHAIN 24 TEETH B-HUB ONE SIDE
Part # 35H24
BDI # 323787
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
Split Taper Bushing
Global Part Number GPN:
9725
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Bushed
H100Q24
Description
H100Q24 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # H100Q24
BDI # 312293
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
Split Taper Bushing
Global Part Number GPN:
10339
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Bushed