H100Q27
Description
H100Q27 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TPR HARDENED TEETH
Part # H100Q27
BDI # 312296
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
10.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.445
Other Features:
Split Taper Bushing
Global Part Number GPN:
11334
Pitch Diameter - Millimeter:
273.507
Mounting Method:
Bushed
H50H27
Description
H50H27 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # H50H27
BDI # 327820
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.384
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.723
Other Features:
Split Taper Bushing
Global Part Number GPN:
10242
Pitch Diameter - Millimeter:
136.754
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.156
Other Features:
Split Taper Bushing
Global Part Number GPN:
10322
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Bushed
H50Q27
Description
H50Q27 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TPR HARDENED TEETH
Part # H50Q27
BDI # 327850
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.384
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.723
Other Features:
Split Taper Bushing
Global Part Number GPN:
10244
Pitch Diameter - Millimeter:
136.754
Mounting Method:
Bushed
H40H27
Description
H40H27 ROLLER CHAIN SPROCKET ; NON-RETURNABLE BUSHED HARD
Part # H40H27
BDI # 327781
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.307
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.578
Other Features:
Split Taper Bushing
Global Part Number GPN:
10197
Pitch Diameter - Millimeter:
109.4
Mounting Method:
Bushed