Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Metric
Outside Diameter - Inch:
4.807
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Bushed
35H28
Description
35H28 ROLLER CHAIN SPROCKET ; NON-RETURNABLE 1-1/4" BORE SPLIT TAPER
Part # 35H28
BDI # 323790
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.349
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.553
Other Features:
Split Taper Bushing
Global Part Number GPN:
9728
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.756
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Split Taper Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
Split Taper Bushing
Global Part Number GPN:
9998
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Bushed
H80Q28
Description
H80Q28 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # H80Q28
BDI # 312390
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.475
Other Features:
Split Taper Bushing
Global Part Number GPN:
10323
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Bushed