H40P30
Description
H40P30 ROLLER CHAIN SPROCKET ; NON-RETURNABLE BUSHED HARD
Part # H40P30
BDI # 327802
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
Split Taper Bushing
Global Part Number GPN:
10202
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Bushed
41H30
Description
41H30 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 41H30
BDI # 323849
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
Split Taper Bushing
Global Part Number GPN:
9758
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Bushed
H140R30
Description
H140R30 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TPR HARDENED TEETH
Part # H140R30
BDI # 312343
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
16.742
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.7
Other Features:
Split Taper Bushing
Global Part Number GPN:
10948
Pitch Diameter - Millimeter:
425.24
Mounting Method:
Bushed
D40Q30
Description
D40Q30 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # D40Q30
BDI # 328754
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
Split Taper Bushing
Global Part Number GPN:
9973
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Inch
Outside Diameter - Inch:
4.721
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter:
121.285
Mounting Method:
Bushed