Features
Pitch Diameter - Inch:
5.889
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Inch
Outside Diameter - Inch:
5.835
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter:
149.581
Mounting Method:
Bushed
40P37
Description
40P37 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 40P37
BDI # 323812
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.896
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.174
Other Features:
Split Taper Bushing
Global Part Number GPN:
9780
Pitch Diameter - Millimeter:
149.75
Mounting Method:
Bushed
80Q37
Description
80Q37 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SINGLE BUSHED
Part # 80Q37
BDI # 312251
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
11.792
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.349
Other Features:
Split Taper Bushing
Global Part Number GPN:
9869
Pitch Diameter - Millimeter:
299.51
Mounting Method:
Bushed
60Q37
Description
60Q37 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SINGLE BUSHED
Part # 60Q37
BDI # 323901
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.262
Other Features:
Split Taper Bushing
Global Part Number GPN:
9836
Pitch Diameter - Millimeter:
224.64
Mounting Method:
Bushed