50Q39
Description
50Q39 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SINGLE BUSHED
Part # 50Q39
BDI # 323877
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.117
Other Features:
Split Taper Bushing
Global Part Number GPN:
9812
Pitch Diameter - Millimeter:
197.307
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.207
Flange Outside Diameter - Millimeter:
166.7
Inch - Metric:
Inch
Outside Diameter - Inch:
6.153
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter:
157.658
Mounting Method:
Bushed
60Q39
Description
60Q39 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 60Q39
BDI # 323903
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
9.321
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.74
Other Features:
Split Taper Bushing
Global Part Number GPN:
9838
Pitch Diameter - Millimeter:
236.753
Mounting Method:
Bushed
80R39
Description
80R39 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SINGLE BUSHED
Part # 80R39
BDI # 312262
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
12.428
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.987
Other Features:
Split Taper Bushing
Global Part Number GPN:
9871
Pitch Diameter - Millimeter:
315.66
Mounting Method:
Bushed