40P50
Description
40P50 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SINGLE BUSHED
Part # 40P50
BDI # 323821
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.248
Other Features:
Split Taper Bushing
Global Part Number GPN:
9789
Pitch Diameter - Millimeter:
202.26
Mounting Method:
Bushed
50Q50
Description
50Q50 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 50Q50
BDI # 323885
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.954
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.309
Other Features:
Split Taper Bushing
Global Part Number GPN:
9820
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Bushed
80R50
Description
80R50 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 80R50
BDI # 312270
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
15.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.495
Other Features:
Split Taper Bushing
Global Part Number GPN:
9883
Pitch Diameter - Millimeter:
404.52
Mounting Method:
Bushed
60Q50
Description
60Q50 ROLLER CHAIN SPROCKET ; 3/4" 50T BORED FOR Q1 BUSHING
Part # 60Q50
BDI # 323911
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
11.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.371
Other Features:
Split Taper Bushing
Global Part Number GPN:
9846
Pitch Diameter - Millimeter:
303.403
Mounting Method:
Bushed