5TB64
Description
5TB64 V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER B
Part # 5TB64
BDI # 328628
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Outside Diameter - Millimeter:
171.45
Other Features:
Split Taper Bushing | Web Style | Type 13
Global Part Number GPN:
14429
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
5
41H19
Description
41H19 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 41H19
BDI # 323839
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
Split Taper Bushing
Global Part Number GPN:
9750
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Bushed
B40PTH14M65R
Description
B40PTH14M65R SYNCHRONOUS PULLEY ; 14MM PITCH 40 TEETH 65MM BELT WD
Part # B40PTH14M65R
BDI # 21969326
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
188
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
Panther Belt Style | Split Taper Bushing
Global Part Number GPN:
574678
Pitch Diameter - Millimeter:
178.25
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.28
Outside Diameter - Millimeter:
134.112
Other Features:
Split Taper Bushing | Solid Style | Type 1
Global Part Number GPN:
13393
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
B
Number of Grooves:
1
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
Split Taper Bushing
Global Part Number GPN:
9970
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Bushed