Features
Pitch Diameter - Inch:
2.228
Flange Outside Diameter - Millimeter:
61.925
Inch - Metric:
Inch
Outside Diameter - Inch:
2.174
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Type 2
Pitch Diameter - Millimeter:
56.591
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.891
Flange Outside Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Outside Diameter - Inch:
0.871
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Extra Light | Type 2
Pitch Diameter - Millimeter:
22.631
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.891
Flange Outside Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Outside Diameter - Inch:
0.871
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Extra Light | Type 2
Pitch Diameter - Millimeter:
22.631
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.228
Flange Outside Diameter - Millimeter:
61.925
Inch - Metric:
Inch
Outside Diameter - Inch:
2.174
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Type 2
Pitch Diameter - Millimeter:
56.591
Mounting Method:
Rough Bore
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
42.926
Face Width - Inch:
1.69
Pitch:
4 DP
Other Features:
Unhardened Overall | Bevel Pinion | 4:1 Ratio | Coniflex Tooth Form | Minimum Bore 1-1/8
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
88.9