HI5372G2 49 56C M1
Description
HI5372G2 49 56C M1 HELICAL GEAR DRIVE ; NON-RETURNABLE POWERATIO 5000
Part # HI5372G2 49 56C M1
BDI # 24008297
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
36
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
11.42
Overall Width - Inch:
7.87