Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30
Outside Diameter - Millimeter:
762
Other Features:
Split Taper Bushing | Arm Style | Type 15
Global Part Number GPN:
15612
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
U0
Number of Grooves:
6
6B5V250
Description
6B5V250 V-BELT PULLEY SHEAVE ; NON-RETURNABLE 6 GROOVE 25.28"OD
Part # 6B5V250
BDI # 329077
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25.28
Outside Diameter - Millimeter:
642.112
Other Features:
Split Taper Bushing | Arm Style | Type 6
Global Part Number GPN:
14845
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
R1
Number of Grooves:
6
6C270S
Description
6C270S V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER C AND D
Part # 6C270S
BDI # 332371
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
27.4
Outside Diameter - Millimeter:
695.96
Other Features:
Split Taper Bushing | Arm Style | Type 15
Global Part Number GPN:
15114
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
S1
Number of Grooves:
6
6C300U
Description
6C300U V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER C AND D
Part # 6C300U
BDI # 332373
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.4
Outside Diameter - Millimeter:
772.16
Other Features:
Split Taper Bushing | Arm Style | Type 15
Global Part Number GPN:
15625
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
U0
Number of Grooves:
6
6B300R
Description
6B300R V-BELT PULLEY SHEAVE ; POR NON-RETURNABLE SPLIT TAPER B
Part # 6B300R
BDI # 329919
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Other Features:
Split Taper Bushing | Arm Style | Type 15
Global Part Number GPN:
14798
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
6