Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Pitch:
12 DP
Other Features:
Unhardened Overall | Bevel Pinion | 4:1 Ratio | Coniflex Tooth Form | Minimum Bore 1/2
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
38.1
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
11.684
Face Width - Inch:
0.46
Pitch:
12 DP
Other Features:
Unhardened Overall | Bevel Pinion | 2:1 Ratio | Coniflex Tooth Form | Minimum Bore 1/2 | Short Face Length
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
38.1
YSMS12F18RHX5/8
Description
YSMS12F18RHX5/8 BEVEL/MITER GEAR ; 5/8" BORE 32" FACE 20DETG PA 18T
Part # YSMS12F18RHX5/8
BDI # 321214
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
8.128
Face Width - Inch:
0.32
Pitch:
12 DP
Other Features:
Hardened Overall | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
38.1
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
0.9
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
3.556
Face Width - Inch:
0.14
Pitch:
20 DP
Other Features:
Unhardened Overall | Coniflex Tooth Form | Minimum Bore 5/16
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
22.86
YSM12B18
Description
YSM12B18 BEVEL/MITER GEAR ; ROUGH BORE 12 DP PITCH 18T
Part # YSM12B18
BDI # 321243
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
8.128
Face Width - Inch:
0.32
Pitch:
12 DP
Other Features:
Unhardened Overall | Coniflex Tooth Form | Minimum Bore 1/2
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
38.1