YSMS12F18RHX5/8
Description
YSMS12F18RHX5/8 BEVEL/MITER GEAR ; 5/8" BORE 32" FACE 20DETG PA 18T
Part # YSMS12F18RHX5/8
BDI # 321214
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
8.128
Face Width - Inch:
0.32
Pitch:
12 DP
Other Features:
Hardened Overall | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
38.1
YSMS12F18LHX5/8
Description
YSMS12F18LHX5/8 BEVEL/MITER GEAR ; 5/8" BORE 0.32" FACE 18T
Part # YSMS12F18LHX5/8
BDI # 321213
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
8.128
Face Width - Inch:
0.32
Pitch:
12 DP
Other Features:
Hardened Overall | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
38.1