H140R26
Description
H140R26 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # H140R26
BDI # 312342
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
14.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.463
Other Features:
Split Taper Bushing
Global Part Number GPN:
10379
Pitch Diameter - Millimeter:
368.757
Mounting Method:
Bushed
H160S26
Description
H160S26 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TPR HARDENED TEETH
Part # H160S26
BDI # 312362
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
16.592
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.672
Other Features:
Split Taper Bushing
Global Part Number GPN:
10952
Pitch Diameter - Millimeter:
421.437
Mounting Method:
Bushed
H100Q26
Description
H100Q26 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER HARDENED
Part # H100Q26
BDI # 312295
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Other Features:
Split Taper Bushing
Global Part Number GPN:
10342
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Other Features:
Split Taper Bushing
Global Part Number GPN:
10343
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Bushed
H120R26
Description
H120R26 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # H120R26
BDI # 312324
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Other Features:
Split Taper Bushing
Global Part Number GPN:
10361
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Bushed