H40P30
Description
H40P30 ROLLER CHAIN SPROCKET ; NON-RETURNABLE BUSHED HARD
Part # H40P30
BDI # 327802
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
Split Taper Bushing
Global Part Number GPN:
10202
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Bushed
41H30
Description
41H30 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 41H30
BDI # 323849
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
Split Taper Bushing
Global Part Number GPN:
9758
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Bushed
H3530X 1 1/8
Description
H3530X 1 1/8 ROLLER CHAIN SPROCKET ; NON-RETURNABLE FINISHED BORE
Part # H3530X 1 1/8
BDI # 324012
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.793
Other Features:
With Set Screw
Global Part Number GPN:
7637
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Finished Bore
H3530X 1 3/16
Description
H3530X 1 3/16 ROLLER CHAIN SPROCKET ; NON-RETURNABLE FINISHED BORE
Part # H3530X 1 3/16
BDI # 324013
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.793
Other Features:
With Set Screw
Global Part Number GPN:
7638
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Finished Bore
Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Inch
Outside Diameter - Inch:
4.721
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter:
121.285
Mounting Method:
Bushed