H140R30
Description
H140R30 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TPR HARDENED TEETH
Part # H140R30
BDI # 312343
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
16.742
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.7
Other Features:
Split Taper Bushing
Global Part Number GPN:
10948
Pitch Diameter - Millimeter:
425.24
Mounting Method:
Bushed
H160R30
Description
H160R30 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # H160R30
BDI # 312361
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.228
Other Features:
Split Taper Bushing
Global Part Number GPN:
11342
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Bushed
H160S30
Description
H160S30 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # H160S30
BDI # 312364
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.228
Other Features:
Split Taper Bushing
Global Part Number GPN:
10954
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Bushed