5060X 1 7/16
Description
5060X 1 7/16 ROLLER CHAIN SPROCKET ; POR FINISHED BORE NON RETURNABLE
Part # 5060X 1 7/16
BDI # 324765
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
With Set Screw
Global Part Number GPN:
8277
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Finished Bore
5060X 1 1/4
Description
5060X 1 1/4 ROLLER CHAIN SPROCKET ; POR FINISHED BORE NON RETURNABLE
Part # 5060X 1 1/4
BDI # 324763
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
With Set Screw
Global Part Number GPN:
8275
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Finished Bore
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
286.004
Inch - Metric:
Metric
Outside Diameter - Inch:
10.419
Face Width - Millimeter:
179.4
Face Width - Inch:
7.063
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
80R60
Description
80R60 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 80R60
BDI # 311992
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.681
Other Features:
Split Taper Bushing
Global Part Number GPN:
9888
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Bushed
D50Q60
Description
D50Q60 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # D50Q60
BDI # 328796
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
Split Taper Bushing
Global Part Number GPN:
10008
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Bushed