AK54X3/4
Description
AK54X3/4 V-BELT SHEAVE ; FHP CAST IRON FINISHED BORE
Part # AK54X3/4
BDI # 1402412
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Bore - Millimeter:
19.05
Other Features:
Type 3
Global Part Number GPN:
16136
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
P1 25 MM
Description
P1 25 MM SPLIT TAPER BUSHING ; 25MM BORE 49.225MM OD 49.276MM LTB
Part # P1 25 MM
BDI # 20306512
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
49.276
Length Thru Bore - Inch:
1.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
25
Bore - Inch:
0.984
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Malleable Iron - Ductile Iron
Global Part Number GPN:
17867
Bushing Series:
P1
1VL34X5/8
Description
1VL34X5/8 VARIABLE SPEED SHEAVE ; 5/8" BORE 1 GROOVES 3.15" OD FINISH BORE
Part # 1VL34X5/8
BDI # 1402415
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80.01
Bore - Millimeter:
15.875
Other Features:
Solid Style
Global Part Number GPN:
579085
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Other Features:
Split Taper Bushing | Arm Style | Type 13
Global Part Number GPN:
14349
Mounting Method:
Bushed
Belt Series:
A
Bushing Size:
Q1
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.25
Outside Diameter - Millimeter:
184.15
Other Features:
Split Taper Bushing | Web Style | Type 13
Global Part Number GPN:
14355
Mounting Method:
Bushed
Belt Series:
A
Bushing Size:
Q1
Number of Grooves:
3