YSMS7F21RHX1
Description
YSMS7F21RHX1 BEVEL/MITER GEAR ; NON-RETURNABLE
Part # YSMS7F21RHX1
BDI # 321222
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
17.272
Face Width - Inch:
0.68
Pitch:
7 DP
Other Features:
Hardened Overall | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
76.2
YSMS7F21LHX1
Description
YSMS7F21LHX1 BEVEL/MITER GEAR ; NON-RETURNABLE
Part # YSMS7F21LHX1
BDI # 321221
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
17.272
Face Width - Inch:
0.68
Pitch:
7 DP
Other Features:
Hardened Overall | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
76.2