Page 1 of 2736

Next

Compare
B061130.LANXB

COMPARE

B061130.LANXB

Description
B061130.LANXB WORM GEAR REDUCER ; NON-RETURNABLE RIGHT ANGLE SGL REDUCTION

CONE DRIVE

Part # B061130.LANXB

BDI # 24208611

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 60.452
Nominal Center Distance - Inch: 2.38
Other Features: Single Reduction | Unit With Vertical Base-Low | Unit to Allow Fitting Of NEMA Motor | Other Mount Vertical Base Mounted | Economical | Flexible | Compact | 78 Percentage Efficiency | IP55 Ingress Protection
Mounting Method: Direct Mounted
Overall Length - Inch: 10.51

Price Inventory : Available to order
Loading Price
QTY
B061130.KANTB

COMPARE

B061130.KANTB

Description
B061130.KANTB WORM GEAR REDUCER ; NON-RETURNABLE RIGHT ANGLE SGL REDUCTION

CONE DRIVE

Part # B061130.KANTB

BDI # 24208613

Features

Mounting Frame: 56C
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 60.452
Nominal Center Distance - Inch: 2.38
Other Features: Single Reduction | Unit to Allow Fitting Of NEMA Motor | Unit With Output Bracket | Economical | Other Mount Bracket Mounted | Flexible | Compact | 78 Percentage Efficiency | IP55 Ingress Protection
Mounting Method: Direct Mounted
Overall Length - Inch: 10.51

Price Inventory : Available to order
Loading Price
QTY
B061130.KANVB

COMPARE

B061130.KANVB

Description
B061130.KANVB WORM GEAR REDUCER ; NON-RETURNABLE RIGHT ANGLE SGL REDUCTION

CONE DRIVE

Part # B061130.KANVB

BDI # 24208615

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 60.452
Nominal Center Distance - Inch: 2.38
Other Features: Single Reduction | Unit to Allow Fitting Of NEMA Motor | Unit With Output Bracket | Economical | Other Mount Bracket Mounted | Flexible | Compact | 78 Percentage Efficiency | IP55 Ingress Protection
Mounting Method: Direct Mounted
Overall Length - Inch: 10.51

Price Inventory : Available to order
Loading Price
QTY
B061115.BAGT2

COMPARE

B061115.BAGT2

Description
B061115.BAGT2 WORM GEAR REDUCER ; NON-RETURNABLE RIGHT ANGLE SGL REDUCTION

CONE DRIVE

Part # B061115.BAGT2

BDI # 24209181

Features

Mounting Frame: 56C
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 116.6
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 60.452
Nominal Center Distance - Inch: 2.38
Other Features: Single Reduction | Unit With Horizontal Base | Unit to Allow Fitting Of NEMA Motor | Worm Under Driven | Other Mount Horizontal Base Mounted | Economical | Flexible | Compact | 87 Percentage Efficiency | IP55 Ingress Protection
Mounting Method: Direct Mounted
Overall Length - Inch: 11.02

Price Inventory : Available to order
Loading Price
QTY
B061115.BAGV2

COMPARE

B061115.BAGV2

Description
B061115.BAGV2 WORM GEAR REDUCER ; NON-RETURNABLE RIGHT ANGLE SGL REDUCTION

CONE DRIVE

Part # B061115.BAGV2

BDI # 24209183

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 116.6
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 60.452
Nominal Center Distance - Inch: 2.38
Other Features: Single Reduction | Unit With Horizontal Base | Unit to Allow Fitting Of NEMA Motor | Worm Under Driven | Other Mount Horizontal Base Mounted | Economical | Flexible | Compact | 87 Percentage Efficiency | IP55 Ingress Protection
Mounting Method: Direct Mounted
Overall Length - Inch: 11.02

Price Inventory : Available to order
Loading Price
QTY