FY-60 SD
Description
FY-60 SD FOUR BOLT FLANGE UNIT ; 60MM ID X 6.875" WD X 2.7031" LEN
Part # FY-60 SD
BDI # 199034
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
65.1
Nominal Bolt Circle Diameter Round - Inch:
8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
202
Number of Mounting Holes:
4