1-1/8X1-3/16X1-1/4
Description
1-1/8X1-3/16X1-1/4 JOURNAL ROLLER BRG ; 28.575MM ID X 30.175MM OD X 31-3/4MM WD
Part # 1-1/8X1-3/16X1-1/4
BDI # 211107
Features
Profile:
Outer Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
1.188
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Outer Ring
Global Part Number GPN:
443834
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
446765
Number of Rows of Rollers:
Single Row
93320
Description
93320 JOURNAL ROLLER BEARING ; 3/4" BORE 1-1/8" OD 1-1/4" WID RBEC 1
Part # 93320
BDI # 222386
Features
Profile:
Roller Assembly Only
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
Journal Roller | Ground Solid Steel Trunnion End Rollers
Global Part Number GPN:
443908
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
446525
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
565479
Number of Rows of Rollers:
Single Row