6202/16-2RSNR
Description
6202/16-2RSNR DEEP GROOVE BALL BEARING ; SEALED W/SNAP RING
Part # 6202/16-2RSNR
BDI # 219094
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
266131
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6012-2RSNR C/3
Description
6012-2RSNR C/3 DEEP GROOVE BALL BEARING ; 60MM BORE 95MM OD 18MM WD SR 2 SEALS
Part # 6012-2RSNR C/3
BDI # 218008
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
88016 NR
Description
88016 NR DEEP GROOVE BALL BEARING ; TWO FELT SEALS
Part # 88016 NR
BDI # 222259
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Felt Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
Yes