Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
446765
Number of Rows of Rollers:
Single Row
1-1/8X1-3/16X1-1/4
Description
1-1/8X1-3/16X1-1/4 JOURNAL ROLLER BRG ; 28.575MM ID X 30.175MM OD X 31-3/4MM WD
Part # 1-1/8X1-3/16X1-1/4
BDI # 211107
Features
Profile:
Outer Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
1.188
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Outer Ring
Global Part Number GPN:
443834
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
447804
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
565479
Number of Rows of Rollers:
Single Row
5208-2RS
Description
5208-2RS ANGULAR CONTACT BEARING ; 40MM BORE 80MM OD 30.2MM WD DR 2 SEALS
Part # 5208-2RS
BDI # 216631
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
255570
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)