YCRSR-56
Description
YCRSR-56 CAM YOKE ROLLER NEEDLE BEARING ; 1.1250" ID X 3.5" OD X 2" WD SEALED
Part # YCRSR-56
BDI # 22133807
Features
Roller Width - Inch:
2
Roller Width - Millimeter:
50.8
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
Full Complement
Global Part Number GPN:
0
CRSBC-56
Description
CRSBC-56 CAM FOLLOWER BEARING ; NON RETURNABLE CROWNED OD W/HEX SOCKET
Part # CRSBC-56
BDI # 198447
Features
Roller Width - Inch:
2
Thread Size:
1-3/8-12
Stud Diameter - Inch:
1.375
Stud Diameter - Millimeter:
34.925
Roller Width - Millimeter:
50.8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Features
Roller Width - Inch:
2
Thread Size:
1-3/8-12
Stud Diameter - Inch:
1.375
Stud Diameter - Millimeter:
34.925
Roller Width - Millimeter:
50.8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Features
Roller Width - Inch:
2
Thread Size:
1-3/4-12
Stud Diameter - Inch:
1.75
Stud Diameter - Millimeter:
44.45
Roller Width - Millimeter:
50.8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
CRSBR-56
Description
CRSBR-56 TRACK ROLLER CAM FOLLOWER ; SEALED CYLINDRICAL OD
Part # CRSBR-56
BDI # 22133935
Features
Roller Width - Inch:
2
Thread Size:
1-3/8-12
Stud Diameter - Inch:
1.375
Stud Diameter - Millimeter:
34.925
Roller Width - Millimeter:
50.8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5