YCRSR-112
Description
YCRSR-112 CAM YOKE ROLLER NEEDLE BEARING ; 2.275" ID X 7" OD X 3.75" WD SEALED
Part # YCRSR-112
BDI # 22133367
Features
Roller Width - Inch:
3.75
Roller Width - Millimeter:
95.25
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Other Features:
Full Complement
Global Part Number GPN:
0
CRSBR-112
Description
CRSBR-112 TRACK ROLLER CAM FOLLOWER ; SEALED CYLINDRICAL OD
Part # CRSBR-112
BDI # 22133907
Features
Roller Width - Inch:
3.75
Thread Size:
2-12
Stud Diameter - Inch:
3
Stud Diameter - Millimeter:
76.2
Roller Width - Millimeter:
95.25
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7