NA-2201-2RSX
Description
NA-2201-2RSX CAM FOLLOWER BEARING ; 12MM BORE 32MM RLR DIA 13.8MM RLR WIDTH
Part # NA-2201-2RSX
BDI # 202765
Features
Roller Width - Inch:
0.543
Roller Width - Millimeter:
13.8
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
With Inner Ring
Rolling Element:
Needle Bearing
NATV-12-2RS
Description
NATV-12-2RS NEEDLE ROLLER BEARING ; 12MM IDX32MM OD CROWNED YOKESEALED
Part # NATV-12-2RS
BDI # 203025
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Full Complement | With Inner Ring | Gap Seal
Rolling Element:
Needle Bearing
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Bore - Millimeter:
12
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Rolling Element:
Needle Bearing
Features
Roller Width - Inch:
0.543
Roller Width - Millimeter:
13.8
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
With Inner Ring
Rolling Element:
Needle Bearing
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Roller Width - Millimeter:
14
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26