CRSB-20
Description
CRSB-20 NEEDLE BEARING ; STUD1-1/4" ROLLER DIA FLAT SURFACE
Part # CRSB-20
BDI # 198413
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Roller Width - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25
CRSBR-16
Description
CRSBR-16 TRACK ROLLER CAM FOLLOWER ; SEALED CYLINDRICAL OD
Part # CRSBR-16
BDI # 22133909
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Roller Width - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Roller Width - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Roller Diameter - Inch:
1.024
Features
Roller Width - Inch:
1
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Roller Width - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Roller Diameter - Inch:
1.75
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Roller Width - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Roller Diameter - Inch:
0.866