30G-8M-21-1610
Description
GTR-30G-8M-21-1610TL SYNCHRONOUS PULLEY ; 8MM P 30T 21MM W BORED FOR TAPERLOCK
Part # 30G-8M-21-1610
BDI # 415629
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
84
Inch - Metric:
Metric
Outside Diameter - Inch:
2.944
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577188
Pitch Diameter - Millimeter:
76.394