72G-14M-125-4040
Description
GTR-72G-14M-125 SYNCHRONOUS PULLEY
Part # 72G-14M-125-4040
BDI # 415764
Features
Pitch Diameter - Inch:
12.632
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
141
Face Width - Inch:
5.551
Belt Pitch:
14 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577391
Pitch Diameter - Millimeter:
320.86
Mounting Method:
Bushed