90G-14M-125-4040
Description
GTR-90G-14M-125 SYNCHRONOUS PULLEY
Part # 90G-14M-125-4040
BDI # 415774
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577393
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed