O-43S-E

COMPARE

O-43S-E

Description
O-43S-E SYNCHRONOUS SPROCKET

CONTINENTAL

Part # O-43S-E

BDI # 397704

Features

Pitch Diameter - Inch: 7.544
Inch - Metric: Metric
Outside Diameter - Inch: 7.434
Face Width - Millimeter: 72
Face Width - Inch: 2.835

Belt Pitch: 14 MM
Other Features: QD Bushing | Self Tracking Style | Orange Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 191.618
Mounting Method: Bushed
Belt Width - Millimeter: 70

Price Inventory : Available to order
Loading Price
QTY
G-43S-E

COMPARE

G-43S-E

Description
G-43S-E SYNCHRONOUS SPROCKET

CONTINENTAL

Part # G-43S-E

BDI # 397631

Features

Pitch Diameter - Inch: 7.544
Inch - Metric: Metric
Outside Diameter - Inch: 7.434
Face Width - Millimeter: 54.508
Face Width - Inch: 2.146

Belt Pitch: 14 MM
Other Features: QD Bushing | Self Tracking Style | Green Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 191.618
Mounting Method: Bushed
Belt Width - Millimeter: 52.5

Price Inventory : Available to order
Loading Price
QTY