P38-20M-170-J

COMPARE

P38-20M-170-J

Description
P38-20M-170-J SPROCKET

CONTINENTAL

Part # P38-20M-170-J

BDI # 413704

Features

Pitch Diameter - Inch: 9.524
Flange Outside Diameter - Millimeter: 264.922
Inch - Metric: Metric
Outside Diameter - Inch: 9.354
Face Width - Millimeter: 181.102

Face Width - Inch: 7.13
Belt Pitch: 20 MM
Other Features: QD Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 241.91
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY