P38-5M-15-JA

COMPARE

P38-5M-15-JA

Description
P38-5M-15-JA SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # P38-5M-15-JA

BDI # 413706

Features

Pitch Diameter - Inch: 2.381
Flange Outside Diameter - Millimeter: 64.516
Inch - Metric: Metric
Outside Diameter - Inch: 2.336
Face Width - Millimeter: 16.51

Face Width - Inch: 0.65
Belt Pitch: 5 MM
Other Features: QD Bushing | Solid Style | Type E1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 60.477
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P38-5M-25-JA

COMPARE

P38-5M-25-JA

Description
P38-5M-25-JA SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # P38-5M-25-JA

BDI # 413707

Features

Pitch Diameter - Inch: 2.381
Flange Outside Diameter - Millimeter: 64.516
Inch - Metric: Metric
Outside Diameter - Inch: 2.336
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: QD Bushing | Solid Style | Type E1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 60.477
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY