Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
67.564
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
5 MM
Other Features:
QD Bushing | Solid Style | Type E1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80.01
Other Features:
QD Bushing | Narrow Sheaves
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
JA
Number of Grooves:
1
P40-5M-15-JA
Description
P40-5M-15-JA SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # P40-5M-15-JA
BDI # 413722
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
67.564
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
16.51
Face Width - Inch:
0.65
Belt Pitch:
5 MM
Other Features:
QD Bushing | Solid Style | Type E1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.8
Outside Diameter - Millimeter:
71.12
Other Features:
QD Bushing | Narrow Sheaves
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
JA
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.8
Outside Diameter - Millimeter:
71.12
Other Features:
QD Bushing | Narrow Sheaves
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
JA
Number of Grooves:
3