Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
QD Bushing | Narrow Sheaves
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.3
Outside Diameter - Millimeter:
134.62
Other Features:
QD Bushing | Narrow Sheaves
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
4
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
193.04
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
14.656
Face Width - Inch:
0.577
Belt Pitch:
8 MM
Other Features:
QD Bushing | Web Style | Type D2F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.35
Outside Diameter - Millimeter:
186.69
Other Features:
QD Bushing | Classical Sheaves
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
1
Features
Pitch Diameter - Inch:
5.639
Inch - Metric:
Metric
Outside Diameter - Inch:
5.594
Face Width - Millimeter:
21.336
Face Width - Inch:
0.84
Belt Pitch:
5 MM
Other Features:
QD Bushing | Solid Style | Type D1 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
143.231
Mounting Method:
Bushed
Belt Width - Millimeter:
15