P38-8M-85-SKL

COMPARE

P38-8M-85-SKL

Description
P38-8M-85-SKL SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # P38-8M-85-SKL

BDI # 413712

Features

Pitch Diameter - Inch: 3.81
Flange Outside Diameter - Millimeter: 104.902
Inch - Metric: Metric
Outside Diameter - Inch: 3.756
Face Width - Millimeter: 88.9

Face Width - Inch: 3.5
Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style | Type L1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 96.774
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W38-8M-60-SKL

COMPARE

W38-8M-60-SKL

Description
W38-8M-60-SKL SPROCKET

CONTINENTAL

Part # W38-8M-60-SKL

BDI # 414042

Features

Pitch Diameter - Inch: 3.81
Flange Outside Diameter - Millimeter: 104.902
Inch - Metric: Metric
Outside Diameter - Inch: 3.756
Face Width - Millimeter: 63.652

Face Width - Inch: 2.506
Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style | Type L1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter: 96.774
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY