367L050
Description
367L050 SYNCHRONOUS BELT ; NON-RETURNABLE 3/8" PITCH 36.7" PITCH LG
Part # 367L050
BDI # 400280
Features
Inch - Metric:
Inch
Belt Pitch:
3/8 Inch
Belt Series:
L
Other Features:
Sleeve | Conti Synchroforce
Global Part Number GPN:
316551
Belt Width - Millimeter:
12.7
Belt Pitch Length - Millimeter:
932.18
Belt Pitch Length - Inch:
36.7
Belt Style:
Synchronous
Tooth Profile:
Standard Timing
1/2IN FORTRESS 300 BLUE
Description
1/2IN FORTRESS 300 BLUE HOSE ; FOOD 500FT L
Part # 1/2IN FORTRESS 300 BLUE
BDI # 423540
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
107.01
Face Width - Inch:
4.213
Belt Pitch:
14 MM
Other Features:
QD Bushing | Self Tracking Style | Red Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Bushed
Belt Width - Millimeter:
105
Features
Inch - Metric:
Inch
Number of Bands:
7 Bands
Other Features:
Conti V Torque Team
Belt Width - Millimeter:
111.125
Belt Outside Length - Millimeter:
2997.2
Belt Style:
V-Belt Banded
Belt Outside Length - Inch:
118
Belt Series:
5V
Belt Width - Inch:
4.375