Page 1 of 6

Next

Compare
P26-8M-20-1108

COMPARE

P26-8M-20-1108

Description
P26-8M-20-1108 TAPER LOCK SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # P26-8M-20-1108

BDI # 414141

Features

Pitch Diameter - Inch: 2.607
Flange Outside Diameter - Millimeter: 74.93
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 66.218
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P26-8M-30-JA

COMPARE

P26-8M-30-JA

Description
P26-8M-30-JA SYNCHRONOUS PULLEY ; NON-RETURNABLE

CONTINENTAL

Part # P26-8M-30-JA

BDI # 413632

Features

Pitch Diameter - Inch: 2.607
Flange Outside Diameter - Millimeter: 74.93
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style | Type E1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 66.218
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W-26S-7/8

COMPARE

W-26S-7/8

Description
W-26S-7/8 SYNCHRONOUS PULLEY ; 22.225MM BORE 32MM WIDE 8MM PIT

CONTINENTAL

Part # W-26S-7/8

BDI # 397534

Features

Pitch Diameter - Inch: 2.607
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 66.218
Mounting Method: Finished Bore
Belt Width - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
W-26S-1 1/8

COMPARE

W-26S-1 1/8

Description
W-26S-1 1/8 EAGLE PD SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # W-26S-1 1/8

BDI # 397535

Features

Pitch Diameter - Inch: 2.607
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: Self Tracking Style | White Sprocket | RH and LH Helix Teeth
Pitch Diameter - Millimeter: 66.218
Mounting Method: Finished Bore
Belt Width - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
W-26S-1 5/8

COMPARE

W-26S-1 5/8

Description
W-26S-1 5/8 EAGLE PD SPROCKET ; POR NON-RETURNABLE

CONTINENTAL

Part # W-26S-1 5/8

BDI # 397537

Features

Pitch Diameter - Inch: 2.607
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: Self Tracking Style | White Sprocket | RH and LH Helix Teeth
Pitch Diameter - Millimeter: 66.218
Mounting Method: Finished Bore
Belt Width - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY