Page 1 of 12

Next

Compare
O-90S-J

COMPARE

O-90S-J

Description
O-90S-J SYNCHRONOUS PULLEY ; 70MM BELT WID 14MM BELT PIT 14M-70

CONTINENTAL

Part # O-90S-J

BDI # 397707

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 72
Face Width - Inch: 2.835

Belt Pitch: 14 MM
Other Features: QD Bushing | Self Tracking Style | Orange Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 401.066
Mounting Method: Bushed
Belt Width - Millimeter: 70

Price Inventory : Available to order
Loading Price
QTY
P90-8M-50-SF

COMPARE

P90-8M-50-SF

Description
P90-8M-50-SF SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # P90-8M-50-SF

BDI # 413879

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.969
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: QD Bushing | Web Style | Type D2 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 229.184
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
P90-20M-230-N

COMPARE

P90-20M-230-N

Description
P90-20M-230-N SPROCKET

CONTINENTAL

Part # P90-20M-230-N

BDI # 413872

Features

Pitch Diameter - Inch: 22.558
Flange Outside Diameter - Millimeter: 594.995
Inch - Metric: Metric
Outside Diameter - Inch: 22.388
Face Width - Millimeter: 241.3

Face Width - Inch: 9.5
Belt Pitch: 20 MM
Other Features: QD Bushing | Web Style | Type A2F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 572.973
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W90-14M-120-M

COMPARE

W90-14M-120-M

Description
W90-14M-120-M SPROCKET

CONTINENTAL

Part # W90-14M-120-M

BDI # 414121

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 133
Face Width - Inch: 5.236

Belt Pitch: 14 MM
Other Features: QD Bushing | Web Style | Type C2 | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter: 401.066
Mounting Method: Bushed
Belt Width - Millimeter: 120

Price Inventory : Available to order
Loading Price
QTY
P90-8M-85-E

COMPARE

P90-8M-85-E

Description
P90-8M-85-E SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # P90-8M-85-E

BDI # 413880

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.969
Face Width - Millimeter: 95.25
Face Width - Inch: 3.75

Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style | Type A1 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 229.184
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY