Features
Pitch Diameter - Inch:
7.895
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
72
Face Width - Inch:
2.835
Belt Pitch:
14 MM
Other Features:
QD Bushing | Self Tracking Style | Orange Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
200.533
Mounting Method:
Bushed
Belt Width - Millimeter:
70
TL4545 X 2-5/8
Description
TL4545 X 2-5/8 BUSHING ; NON-RETURNABLE
Part # TL4545 X 2-5/8
BDI # 417633
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.375
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
161.925
Bore - Millimeter:
66.675
Bore - Inch:
2.625
Other Features:
Keyway on ID
Bushing Series:
4545
3/4INX500FT MINE SPRAY YELLOW 1000PSI
Description
3/4IN MINE SPRAY YELLOW 1000PSI HOSE ; MINING SBR 500FT L
Part # 3/4INX500FT MINE SPRAY YELLOW 1000PSI
BDI # 424014
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.14
Outside Diameter - Millimeter:
28.956
Other Features:
1 Steel Wire Braid | Medium Oil Resistance
Typical Use:
Continuous Mining Machinery | General Underground Water Spray Service in Dust Control | Other Mechanical Mining Machine
Inside Diameter - Millimeter:
19.05
Color:
Yellow
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
171.45
Length Thru Bore - Inch:
6.75
Outside Diameter - Millimeter:
165.1
Bore - Millimeter:
63.5
Bore - Inch:
2.5
Global Part Number GPN:
462390
Bushing Series:
M
TL3535 X 2-7/8
Description
TL3535 X 2-7/8 BUSHING ; NON-RETURNABLE
Part # TL3535 X 2-7/8
BDI # 417586
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
73.025
Bore - Inch:
2.875
Other Features:
Keyway on ID
Bushing Series:
3535